Shop All Pipe Insulation Jackets
Unitherm
10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 3814
Zoro # G8940057
original price:
$788.99
28% off
new price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Length 38 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 3814
- Zoro # G8940057
- UPC # 850158008942
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 14 in |
Length | 38 in |
For Maximum Outside Diameter | 10 in |
Cover Length | 38 in |
For Minimum Outside Diameter | 8 in |
Cover Width | 14 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 8 in to 10 in |
Temp. Rating | 2000 Degrees F |
Includes | Strap and Buckle System |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
For Fitting Type | Straight Pipe Sections |
Market | Industrial |
For Valve Type | Universal |
R Value | 0.48 |
For Minimum Circumference | 25 in |
Fastening System | Buckled Strap |
For Maximum Circumference | 31 in |
Reusable | Yes |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 14 in, Cover Length 38 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-41)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 3/4In (1207-0004)
- GC VALES S211Uf02N5Eg5 120V 3/4" Npt. (S211UF02N5)
- JONES STEPHENS Diverter Spout, Nose Connection, 1/2" FIP (D01001)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- Unitherm Pipe Insulation Jackets