Shop All Pipe Insulation Jackets
Unitherm
10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 3812
Zoro # G8940041
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 38 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # UVST 3812
- Zoro # G8940041
- UPC # 850158008935
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 12 in |
Length | 38 in |
For Minimum Outside Diameter | 8 in |
Cover Length | 38 in |
Cover Width | 12 in |
For Maximum Outside Diameter | 10 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 8 in to 10 in |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
For Minimum Circumference | 25 in |
R Value | 0.48 |
For Maximum Circumference | 31 in |
Reusable | Yes |
For Valve Type | Universal |
For Fitting Type | Straight Pipe Sections |
Fastening System | Buckled Strap |
Market | Industrial |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 38 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2", Inside Dia.: 1-61/64" (1056-150)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size (K3A672V)
- VAL-MATIC Air Release Valve, FNPT, 1 x 1/2, CI (38)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G073)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- Unitherm Pipe Insulation Jackets