Shop All Pipe Insulation Jackets
Unitherm
10" x 36" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW3618
Zoro # G4160077
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 36 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW3618
- Zoro # G4160077
- UPC # 858163006496
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 18 in |
Length | 36 in |
For Minimum Outside Diameter | 8 in |
Cold Lead Length | 8.17 ft |
Cover Length | 36 in |
For Maximum Outside Diameter | 10 in |
Cover Width | 18 in |
Heating Cable Length | 20 ft |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- THRIFCO PLUMBING 2 Inch Eljer / Universal Counter Balance Flapper Assembly, Coa (9408015)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- Unitherm Pipe Insulation Jackets