Shop All Pipe Insulation Accessories
Unitherm
1" x 48" Straps with Buckles
Mfr # S48
Zoro # G8939497
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 1 in
- For Use With Insulation Throw Blankets
- Accessory Type Straps with Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # S48
- Zoro # G8939497
- UPC # 850158008355
- Country of Origin United States
- Category Pipe Insulation Accessories
Dimensions
Length | 48 in |
Width | 1 in |
Details
Item | Straps with Buckles |
For Use With | Insulation Throw Blankets |
Accessory Type | Straps with Buckles |
Description
Straps with Buckles, Thickness 0.125 in, Color Tan, Operating Voltage Not Applicable, Product Type Straps with Buckle, Material Woven Fiberglass, Overall Length 4 ft, Cable Length 4 ft, Temperature Control Range Not Applicable, Application Daisy Chain Multiple UniVest Insulation Jackets Together, Extend the Reach of a UniVest Insulation Jackets, Fasten UniVest Throw Blankets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" Floor Flange (4316000668)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- NIBCO 5/16" NOM C Copper Coupling with Stop (600 5/16)
- ZORO SELECT 2" NPT Bronze Spring Check Valve (6AJY6)
- GREENFIELD 3-1/2 in. x 6 in. 16-Gauge Self-Nailing Plate, 50PK (GFM 936-6)
- BUCKAROOS Brush For Adhesive Applicator Gun #17030 (T-1C)
- BUCKAROOS 8-1/2" Od Pipe Saddle 20 Gauge-12" Long 20/Bucket (1085-12-20 RD BUCKET)
- BUCKAROOS 3-1/2" Od Pipe Saddle 22 Gauge-12" Long 80/Bucket (1035-12-22 RD BUCKET)
- ITW ITW 860 Pipe Insulation, ID, 2 gal., White (860)
- BUCKAROOS 4" Od Pipe Saddle 22 Gauge-12" Long 60/Bucket (104-12-22 RD BUCKET)
- BUCKAROOS 11" Od Pipe Saddle 20 Gauge 12" Long 10/Ctn (111-12-20 RD CARTON)
- Unitherm Pipe Insulation Accessories