Shop All Pipe Insulation Accessories
Unitherm
1" x 36" Straps with Buckles
Mfr # S36
Zoro # G8939506
product price: $125.99
/pk 6, $21.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 1 in
- For Use With Insulation Throw Blankets
- Accessory Type Straps with Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # S36
- Zoro # G8939506
- UPC # 850158008348
- Country of Origin United States
- Category Pipe Insulation Accessories
Dimensions
Length | 36 in |
Width | 1 in |
Details
Item | Straps with Buckles |
For Use With | Insulation Throw Blankets |
Accessory Type | Straps with Buckles |
Description
Straps with Buckles, Thickness 0.125 in, Color Tan, Operating Voltage Not Applicable, Product Type Straps with Buckle, Material Woven Fiberglass, Overall Length 3 ft, Cable Length 3 ft, Temperature Control Range Not Applicable, Application Daisy Chain Multiple UniVest Insulation Jackets Together, Extend the Reach of a UniVest Insulation Jackets, Fasten UniVest Throw Blankets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Vacuum Breaker Service Kit (52012)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- ITW ITW 860 Pipe Insulation, ID, 2 gal., White (860)
- BUCKAROOS 6-1/2" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (1065-12-20 RD BUCKET)
- ITW ITW 855 Pipe Insulation, 1 gal., White (855)
- MIDWEST FASTENER 1-5/8" Self Stick Hanger W/Washer (100 Pack) Pk (IHSS-162-12KP)
- BUCKAROOS 5" Od Pipe Saddle 22 Gauge-12" Long 45/Bucket (105-12-22 RD BUCKET)
- PROTO White Stainless Steel Fitting Tacks 500/Box (403100)
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- Unitherm Pipe Insulation Accessories