Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 760 50099 58 5 ft. 3 in. x 7 ft. 2 in. Weavers Ritz Easton Rectangle Area Rug; White
Mfr # 760 50099 58
Zoro # G803740056
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 760 50099 58
- Zoro # G803740056
- UPC # 809014469809
- Country of Origin China
- Category Decorative Rugs
Description
This stunning shag is unlike any other you have seen, with subtle hints of silver thread woven into the plush, soft pile. Carefully constructed in Turkey with high-quality polyester, it is as durable as it is beautiful. You will love the way it feels, and your guests will be impressed with the glamour it brings to your home.
Specifications- Color: White
- Size: 5'3 x 7'2"
- Shape: Rectangle
- Backing Material: Jute
- Recommended Use: Indoor
- Material: Polyester
- Style: Shag
- Pile Height: 1.1/4"
- Collection Name: Ritz
- Country of Origin: Turkey
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- SAFAVIEH Carnegie Large Rectangle RugsTaupe & Light Blue 9 x 12 ft. (CNG623B-9)
- United Weavers Of America Decorative Rugs