Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 760 50072 24 Ritz Easton Grey Accent Rectangle Rug; 1 ft. 11 in. x 3 ft.
Mfr # 760 50072 24
Zoro # G003702335
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 760 50072 24
- Zoro # G003702335
- UPC # 809014469663
- Country of Origin China
- Category Decorative Rugs
Description
This stunning shag is unlike any other you have seen, with subtle hints of silver thread woven into the plush, soft pile. Carefully constructed in Turkey with high-quality polyester, it is as durable as it is beautiful. You will love the way it feels, and your guests will be impressed with the glamour it brings to your home.
Specifications- Color: Grey
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 1'11 x 3'
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- HOMESPICE DECOR 10 x 10 in. Azalea Jute Braided Rugs, Red (565143)
- CUSTOM PRINTED RUGS Custom Printed Rugs AWV020 Buck Stops Here Area Rug (AWV020)
- United Weavers Of America Decorative Rugs