Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 750 01745 28 1 ft. 10 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Runner Rug
Mfr # 750 01745 28
Zoro # G403882866
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Weavers Of America
- MFR # 750 01745 28
- Zoro # G403882866
- UPC # 809014226754
- Country of Origin Unknown
- Category Decorative Rugs
Description
You will not find this type of pattern in any other floor covering. With a unique, Aztec design, this Coltan Black rug will deliver the perfect tones for your home. This machine made, jute-backing area rug will be an eye-catcher addition to any room.
Specifications- Collection: Affinity
- Color: Green
- Color Code: 1745
- Shape: Rectangle
- Recommended Use: Indoor
- Size: 1 ft. 10 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- PASARGAD HOME 8 ft. 11 in. x 12 ft. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-180 9X12)
- United Weavers Of America Decorative Rugs