Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 713 20338 912 7 ft. 10 in. x 10 ft. 6 in. Abigail Lileth Wine Rectangle Area Rug
Mfr # 713 20338 912
Zoro # G603702353
product price: $199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 713 20338 912
- Zoro # G603702353
- UPC # 809014397386
- Country of Origin Unknown
- Category Decorative Rugs
Description
Create a stunning display of vintage style in your room decor. Using colors of wine plum and ivory, you will find this accessible to pair with your interior decor. This chic floor covering features the in-style distressed look. Along with a designer look and feel, this exquisite rug is meant for durability with a cotton backing and is stain-resistant for your lifestyle needs.
Specifications- Collection: Abigail
- Color: Wine
- Color Code: 20338
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Cotton
- Material: Olefin/Frieze
- Style: Transitional/Oriental
- Construction: Machine Made
- Pile Height: 3/8"
- Size: 7 ft. 10 in. x 10 ft. 6 in.
- Country of Origin: Turkey
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- VOLLRATH Handle Assembly Chafer Cover (46849)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- United Weavers Of America Decorative Rugs