Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 701 90060 58 5 ft. 3 in. x 7 ft. 2 in. Aria Brushstrokes Blue Rectangle Area Rug
Mfr # 701 90060 58
Zoro # G703882917
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 701 90060 58
- Zoro # G703882917
- UPC # 809014226365
- Country of Origin Unknown
- Category Decorative Rugs
Description
Less is more with this beautiful rug! Brighten your room with a touch of soft blue. This fantastic rug is the perfect piece to add comfort and style to your room decor. This plush shag design is perfect for your living room, bedroom or den. Machine-made rug in Turkey using olefin for a soft shag feel and jute backing for long-lasting durability.
Specifications- Collection: Aria
- Color: Blue
- Color Code: 90060
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Shag
- Construction: Machine Made
- Pile Height: 1 1/4"
- Size: 5 ft. 3 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bethel Bedroom Dresser, White (2259W-5)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- SAFAVIEH Modern Hollywood Area Rectangle Rug, Grey & Red - 8 x 10 ft. (HLW715Q-8)
- United Weavers Of America Decorative Rugs