Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4540 20472 912 Austin Clark Grey Area Rectangle Rug; 7 ft. 10 in. x 10 ft. 6 in.
Mfr # 4540 20472 912
Zoro # G203701695
product price: $160.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 4540 20472 912
- Zoro # G203701695
- UPC # 809014475886
- Country of Origin China
- Category Decorative Rugs
Description
Ravishing and alluring, the trendy Austin collection is a chic assortment of rugs perfect for a contemporary decorative style. Appealing modern patterns with an ultra modish color pallet will enrich any room decor. Stunningly machine constructed in Turkey using durable heat set/polyester shrink yarn with jute backing for stain resistance and longevity.
Specifications- Color: Grey
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 7'10" x 10'6"
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- SAFAVIEH 8 x 8 ft. Round Braided- Tan and Multi Hand Made Rug (BRD314A-8R)
- United Weavers Of America Decorative Rugs