Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4535 10291 28E Eternity Mizar Wheat Runner Rug; 2 ft. 7 in. x 7 ft. 4 in.
Mfr # 4535 10291 28E
Zoro # G803882862
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Weavers Of America
- MFR # 4535 10291 28E
- Zoro # G803882862
- UPC # 809014454683
- Country of Origin China
- Category Decorative Rugs
Description
This gorgeous, versatile area rug features a high-low textured feel in an abstract design, perfect for anyone looking to add a contemporary touch to their room. The neutral tone-on-tone colorways will delicately enhance your decor, and the jute backing provides added strength. Expertly crafted in Turkey from high-quality polyester and durable olefin, this area rug is extra soft to the touch and will last for years to come.
Specifications- Color: Wheat
- Shape: Runner
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 2'7" x 7'4"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- SAFAVIEH Adirondack Large Rectangle Area Rug, Ivory and Slate - 8 x 10 ft. (ADR108S-8)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- United Weavers Of America Decorative Rugs