Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4535 10277 88R Eternity Mizar Charcoal Round Rug; 7 ft. 10 in.
Mfr # 4535 10277 88R
Zoro # G903776481
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Weavers Of America
- MFR # 4535 10277 88R
- Zoro # G903776481
- UPC # 809014454638
- Country of Origin China
- Category Decorative Rugs
Description
This gorgeous, versatile area rug features a high-low textured feel in an abstract design, perfect for anyone looking to add a contemporary touch to their room. The neutral tone-on-tone colorways will delicately enhance your decor, and the jute backing provides added strength. Expertly crafted in Turkey from high-quality polyester and durable olefin, this area rug is extra soft to the touch and will last for years to come.
Specifications- Color: Charcoal
- Shape: Round
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 7'10" RD
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Avara Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9367)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- MONARCH SPECIALTIES Accent Table - Satin Black Metal With Tempered Glass (I 3314)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- SPHINX BY ORIENTAL WEAVERS Rug, Lanai 525X5 3x5 Rectangle - Beige/ Black-Polypropylene (L525X5073135ST)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- United Weavers Of America Decorative Rugs