Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4520 11372 24 Aspen Liya Grey Accent Rectangle Rug; 1 ft. 11 in. x 3 ft.
Mfr # 4520 11372 24
Zoro # G403701419
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 4520 11372 24
- Zoro # G403701419
- UPC # 809014452528
- Country of Origin China
- Category Decorative Rugs
Description
Classy and chic, this glamorous viscose rug will add a touch of class into any decorative space. With an ultra-contemporary abstract design and modish grey colors, this alluring rug will elevate your interior style. Masterfully machine-made in Turkey using viscose and polyester with jute backing for a high-end beautiful rug.
Specifications- Color: Grey
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 1'11" x 3'
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- CLEVELAND O-Ring, Viton, A-018 (FA05002-35)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (14976)
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- ORIENTAL WEAVERS Henderson 5993E 8x11 Rectangle - Grey/ Charcoal-Polypropylene (H5993E240330ST)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- United Weavers Of America Decorative Rugs