Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4000 40261 28E 2 ft. 7 in. x 7 ft. 2 in. Clairmont Arish Denim Blue Rectangle Runner Rug
Mfr # 4000 40261 28E
Zoro # G003883300
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 4000 40261 28E
- Zoro # G003883300
- UPC # 809014411280
- Country of Origin Unknown
- Category Decorative Rugs
Description
This eccentric rug is sure to make an impact to your interior decor. Utilizing trendy colors of denim blue and cream to create a unique geometric design that will enrich your home style. Along with a designer look and feel, this exquisite rug is meant for durability and stain resistance for your lifestyle needs.
Specifications- Collection: Clairmont
- Color: Denim Blue
- Color Code: 40261
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Oriental, Transitional
- Construction: Machine Made
- Pile Height: 1/4"
- Size: 2 ft. 7 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Annetha Black Upholstered Walnut Finished Wood Lounge Chair (144-7933)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- United Weavers Of America Decorative Rugs