Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4000 40090 58 5 ft. 3 in. x 7 ft. 2 in. Clairmont Derna Cream Rectangle Area Rug
Mfr # 4000 40090 58
Zoro # G203702968
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 4000 40090 58
- Zoro # G203702968
- UPC # 809014411013
- Country of Origin Unknown
- Category Decorative Rugs
Description
Opulent oriental design with a simple approach, this stunning rug will add a touch of class to your home decor. The fashion forward distressed look is accented with cool cream white and charcoal grey to flow beautifully with your existing decor. Along with a designer look and feel, this exquisite rug is meant for durability and stain resistance for your lifestyle needs.
Specifications- Collection: Clairmont
- Color: Cream
- Color Code: 40090
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Oriental, Traditional
- Construction: Machine Made
- Pile Height: 1/4"
- Size: 5 ft. 3 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood Full Size Arched Headboard (181-11124-Zoro)
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14W/W)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB121A-8)
- United Weavers Of America Decorative Rugs