Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4000 40090 28E 2 ft. 7 in. x 7 ft. 2 in. Clairmont Derna Cream Rectangle Runner Rug
Mfr # 4000 40090 28E
Zoro # G103702808
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 4000 40090 28E
- Zoro # G103702808
- UPC # 809014411006
- Country of Origin Unknown
- Category Decorative Rugs
Description
Opulent oriental design with a simple approach, this stunning rug will add a touch of class to your home decor. The fashion forward distressed look is accented with cool cream white and charcoal grey to flow beautifully with your existing decor. Along with a designer look and feel, this exquisite rug is meant for durability and stain resistance for your lifestyle needs.
Specifications- Collection: Clairmont
- Color: Cream
- Color Code: 40090
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Oriental, Traditional
- Construction: Machine Made
- Pile Height: 1/4"
- Size: 2 ft. 7 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- United Weavers Of America Decorative Rugs