Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4000 40072 912 7 ft. 10 in. x 10 ft. 6 in. Clairmont Sidon Gray Rectangle Oversize Rug
Mfr # 4000 40072 912
Zoro # G803702269
product price: $393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 4000 40072 912
- Zoro # G803702269
- UPC # 809014410863
- Country of Origin Unknown
- Category Decorative Rugs
Description
Opulent oriental design with a simple approach, this stunning rug will add a touch of class to your home decor. The fashion forward distressed look is accented with cool smoke grey and ivory white to flow beautifully with your existing decor. Along with a designer look and feel, this exquisite rug is meant for durability and stain resistance for your lifestyle needs.
Specifications- Collection: Clairmont
- Color: Gray
- Color Code: 40072
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Oriental, Traditional
- Construction: Machine Made
- Pile Height: 1/4"
- Size: 7 ft. 10 in. x 10 ft. 6 in.
- Country of Origin: Turkey
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- MAYLINE Empire Computer Workstation, Gray Base (945ANT)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- LIVABLISS Eagean EAG-2337 Outdoor Safe Area Rug (EAG2337-710SQ)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- United Weavers Of America Decorative Rugs