Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2640 40691 88R Emojy Varina Wheat Round Rug; 7 ft. 10 in.
Mfr # 2640 40691 88R
Zoro # G403776851
product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2640 40691 88R
- Zoro # G403776851
- UPC # 809014487070
- Country of Origin China
- Category Decorative Rugs
Description
The trend setting Emojy collection is the ideal assortment for a transitional and elegant design. Simple yet alluring patterns are exquisitely enriched by a warm color palette that fit today s home decor trends. Competently power loomed in Turkey using 100% polyester for a long-lasting appeal and durability.
Specifications- Color: Wheat
- Shape: Round
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 7'10" RD
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- SAFAVIEH 8 x 10 ft. Tucson Traditional Power Loomed Rectangle Rug; Pink & Beige (TSN144U-8)
- SAFAVIEH 6 x 6 ft. Square Braided- Black and Grey Hand Made Rug (BRD311A-6SQ)
- United Weavers Of America Decorative Rugs