Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2640 40475 912 Emojy Lola Multi Color Oversize Rectangle Rug; 7 ft. 10 in. x 10 ft. 6 in.
Mfr # 2640 40475 912
Zoro # G103702853
product price: $320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2640 40475 912
- Zoro # G103702853
- UPC # 809014486943
- Country of Origin China
- Category Decorative Rugs
Description
The trend setting Emojy collection is the ideal assortment for a transitional and elegant design. Simple yet alluring patterns are exquisitely enriched by a warm color palette that fit today s home decor trends. Competently power loomed in Turkey using 100% polyester for a long-lasting appeal and durability.
Specifications- Color: Multi Color
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 7'10" x 10'6"
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SAFAVIEH 2 ft. 3 in. x 7 ft. Runner Contemporary Wyndham Red and Ivory Hand Tufted Rug (WYD323R-27)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- United Weavers Of America Decorative Rugs