Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2620 33075 28E Allure Madigan Runner Rug; 2 ft. 7 in. x 7 ft. 2 in.
Mfr # 2620 33075 28E
Zoro # G903883325
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2620 33075 28E
- Zoro # G903883325
- UPC # 809014486356
- Country of Origin China
- Category Decorative Rugs
Description
Elegance and simplicity encompass the Allure collection. This ravishing collection offers an array of designs and patterns to fit any decorative style. With a neutral color palette, this stunning assortment will enrich your room decor. Proficiently power loomed in Turkey using polypropylene and polyester for a durability and longevity.
Specifications- Color: Blue
- Shape: Runner
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 2'7" x 7'2"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- VELLUX Vellux Graphite Blanket, King 108x90" (1B05379)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SAFAVIEH 2 x 6 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-26)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- United Weavers Of America Decorative Rugs