Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft.
Mfr # 2620 33075 24
Zoro # G403702843
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2620 33075 24
- Zoro # G403702843
- UPC # 809014486349
- Country of Origin China
- Category Decorative Rugs
Description
Elegance and simplicity encompass the Allure collection. This ravishing collection offers an array of designs and patterns to fit any decorative style. With a neutral color palette, this stunning assortment will enrich your room decor. Proficiently power loomed in Turkey using polypropylene and polyester for a durability and longevity.
Specifications- Color: Blue
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 1'11" x 3'
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- SAFAVIEH 8 x 10 ft. Montage Southwestern Rectangular Area Rug, Rust and Multicolor (MTG217P-8)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- United Weavers Of America Decorative Rugs