Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2620 30060 58 Allure River Area Rectangle Rug; 5 ft. 3 in. x 7 ft. 2 in.
Mfr # 2620 30060 58
Zoro # G203702333
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2620 30060 58
- Zoro # G203702333
- UPC # 809014486080
- Country of Origin China
- Category Decorative Rugs
Description
Elegance and simplicity encompass the Allure collection. This ravishing collection offers an array of designs and patterns to fit any decorative style. With a neutral color palette, this stunning assortment will enrich your room decor. Proficiently power loomed in Turkey using polypropylene and polyester for a durability and longevity.
Specifications- Color: Blue
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 5'3" x 7'2"
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Pressure Gauge, 2-1/2" dia., 30VAC, 60 psi (Z084208)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- FLASH FURNITURE King, Bedford Headboard, Black Fabric (HG-HB1704-K-BK-GG)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SAFAVIEH 8 x 10 ft. Mystique Power Loomed Large Rectangle Area Rug, Grey and Multi (MYS925R-8)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- United Weavers Of America Decorative Rugs