Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2610 20067 58 Veronica Adaleigh Blue & Grey Area Rectangle Rug; 5 ft. 3 in. x 7 ft. 2 in.
Mfr # 2610 20067 58
Zoro # G903740215
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2610 20067 58
- Zoro # G903740215
- UPC # 809014478207
- Country of Origin China
- Category Decorative Rugs
Description
This gorgeous, versatile area rug features a high-low textured feel in an medallion design, perfect for anyone looking to add a classictouch to their room. The neutral tone-on-tone colorways will delicately enhance your decor, and the jute backing provides added strength. Expertly crafted in Turkey from high-quality polyester and durable olefin, this area rug is extra soft to the touch and will last for years to come.
Specifications- Color: Blue/Grey
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 5'3" x 7'2"
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SAFAVIEH 8 x 10 ft. Persian Garden Power Loomed Rectangle Area RugSilver & Ivory (PEG609W-810)
- SAFAVIEH Cambridge Accent Area Rug, Dark Grey and Ivory - 2 x 3 ft. (CAM731D-2)
- United Weavers Of America Decorative Rugs