Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2601 10991 28E Cascades Salish Wheat Runner Rug; 2 ft. 7 in. x 7 ft. 2 in.
Mfr # 2601 10991 28E
Zoro # G403882903
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2601 10991 28E
- Zoro # G403882903
- UPC # 809014452221
- Country of Origin China
- Category Decorative Rugs
Description
Elevate your interior decor with this stunningly simplistic rug. With an abstract and modern design, this exquisite rug will be the perfect decorative addition to your room decor for a chic appeal. Proficiently machine woven in Turkey using the finest olefin and polyester yarn with jute backing for a long-lasting look and appeal.
Specifications- Color: Wheat
- Shape: Runner
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 2'7" x 7'2"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNIFLAME Uniflame R-1001 BEIGE WITH BLACK HAND-TUFTED 100% WOOL HEARTH RUG (R-1001)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- United Weavers Of America Decorative Rugs