Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2601 10660 1013 9 ft. 10 in. x 13 ft. 2 in. Cascades Rainier Contemporary Rectangle Oversize Rug; Blue
Mfr # 2601 10660 1013
Zoro # G603739892
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2601 10660 1013
- Zoro # G603739892
- UPC # 809014451637
- Country of Origin China
- Category Decorative Rugs
Description
Alluring simplicity embody this marvelous contemporary & trendy rug. Subtle hues of blue and light grey blend well with the faded design for the perfect decorative addition to your room decor. Proficiently machine woven in Turkey using the finest olefin and polyester yarn with jute backing for a long-lasting look and appeal.
Specifications- Collection: Cascades
- Color: Blue
- Material: Polyester
- Rug Style: Contemporary
- Shape: Rectangle
- Age Group: Adult
- Location: Indoor
- Gender: Unisex
- Country of Origin: Turkey
- Dimensions: 26.25" H x 7.5" W x 15" L
- Weight: 53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- FELLOWES 24.25" D, 32.75" W, 22.5" H, Black (0007901)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Black Traditional Rug (LNH212B-8SQ)
- RLM DISTRIBUTION 1 ft. 11 in. x 3 ft. 3 in. Dallas Bandanna Accent Rug, Black (HO1606725)
- United Weavers Of America Decorative Rugs