Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2601 10382 24 Cascades Marblemount Plum Accent Rectangle Rug; 1 ft. 11 in. x 3 ft.
Mfr # 2601 10382 24
Zoro # G303702523
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2601 10382 24
- Zoro # G303702523
- UPC # 809014451378
- Country of Origin China
- Category Decorative Rugs
Description
Less is more with this simplistic yet stunning rug. This gorgeous rug is the epitome of simple elegance with its distressed look and subtle modern plum tones. Proficiently machine woven in Turkey using the finest olefin and polyester yarn with jute backing for a long-lasting look and appeal.
Specifications- Color: Plum
- Shape: Rectangle
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 1'11" x 3'
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Expandable Mobile Plan Center for Blueprints, Black (ADI615-BLK)
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-679)
- CARPETS FOR KIDS Carpets for Kids 2146.407 Mt. St. Helens - Marine Blue Rug (2146.407)
- United Weavers Of America Decorative Rugs