Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2601 10360 1013 Cascades Marblemount Oversize Rug; Blue - 9 ft. 10 in. x 13 ft. 2 in.
Mfr # 2601 10360 1013
Zoro # G903702671
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2601 10360 1013
- Zoro # G903702671
- UPC # 809014451354
- Country of Origin China
- Category Decorative Rugs
Description
Less is more with this simplistic yet stunning rug. This gorgeous rug is the epitome of simple elegance with its distressed look. Proficiently machine woven in Turkey using the finest olefin and polyester yarn with jute backing for a long-lasting look and appeal.
Features- Subtle modern blue tones
- Can be used in Kids Room, Entryway, Kitchen, Living Room, Dining Room
- Color: Blue
- Material: Polyester
- Type: Area rug
- Style: Contemporary
- Country of Origin: Turkey
- Use Location: Indoor
- Shape: Rectangle
- Collection: Cascades
- Size: 9 ft. 10 in. x 13 ft. 2 in.
- Weight: 53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- KENNEY MFG TENSION ROD 22-36""OFFWHT (KN616)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- HOMESPICE DECOR 20 x 30 in. Gingerbread Jute Oval Braided Rug - Brown, Deep Red (501806)
- SAFAVIEH 3 x 5 ft. Himalaya Rectangle Hand-Loomed Rug Black (HIM820Z-3)
- United Weavers Of America Decorative Rugs