Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2055 41526 28C 2 ft. 7 in. x 7 ft. 4 in. Cottage Maddox Runner Rug; Beige
Mfr # 2055 41526 28C
Zoro # G503883220
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2055 41526 28C
- Zoro # G503883220
- UPC # 809014477453
- Country of Origin China
- Category Decorative Rugs
Description
You've never seen a lodge rug like this before. Deep, rich carvings into a plush, dense pile create a luxurious high-low effect, warming up the space of your log cabin or lakeside retreat. With multiple colorways, patterns, and themes to choose from, you will have no trouble finding the perfect area rug to match your existing decor. Carefully hand-carved in Turkey from durable olefin, you can feel the quality underfoot, and you and your guests will enjoy this rug for years upon years.
Specifications- Collection: Cottage
- Color: Beige
- Design: Maddox
- Shape: Runner
- Indoor/Outdoor: Indoor
- Material: Polypropylene
- Construction: Machine-Made
- Size: 2' 7" x 7' 4"
- Country of Origin: Turkey
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (14976)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- SAFAVIEH 2 ft.-3 in. x 6 ft. Rag Rug Hand Woven Runner Area Rug, Blue and Multi-Color (RAR130B-26)
- SAFAVIEH 8 ft. 6 in. x 8 ft. 6 in. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-9R)
- United Weavers Of America Decorative Rugs