Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 11770 28C 2 ft. 7 in. x 7 ft. 4 in. Bristol Barnsley Black Rectangle Runner Rug
Mfr # 2050 11770 28C
Zoro # G103740268
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 11770 28C
- Zoro # G103740268
- UPC # 809014435866
- Country of Origin Unknown
- Category Decorative Rugs
Description
Simple and effortlessly chic, this splendid rug will enhance any decorative space. With neutral beige and gold detailed edges on a striking black background, this beautiful fleur de lis design will add a classy touch to your room decor. This stunning machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Black
- Color Code: 11770
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Traditional/Transitional
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 2 ft. 7 in. x 7 ft. 4 in.
- Country of Origin: Turkey
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SAFAVIEH 10 x 10 ft. Novelty Hand Tufted Round Area Rug, Chrcoal & Ivory (NOV603H-10R)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- United Weavers Of America Decorative Rugs