Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 11650 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Wington Brown Rectangle Rug
Mfr # 2050 11650 35C
Zoro # G403883191
$61.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Weavers Of America
- MFR # 2050 11650 35C
- Zoro # G403883191
- UPC # 809014435637
- Country of Origin Unknown
- Category Decorative Rugs
Description
Luxury and elegance encompass this exquisite transitional rug. Using a warm brown colored background with a neutral beige and gold fleur de lis design will be the perfect addition to your room decor for an eloquent appeal. This stunning machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Brown
- Color Code: 11650
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Border/Transitional
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 2 ft. 7 in. x 4 ft. 2 in.
- Country of Origin: Turkey
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Tan (406-75)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- United Weavers Of America Decorative Rugs