Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 11569 24 1 ft. 10 in. x 2 ft. 8 in. Bristol Rodanthe Turquoise Rectangle Accent Rug
Mfr # 2050 11569 24
Zoro # G803883173
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Weavers Of America
- MFR # 2050 11569 24
- Zoro # G803883173
- UPC # 809014396198
- Country of Origin Unknown
- Category Decorative Rugs
Description
With a contemporary and modern design, this effortlessly stunning rug will liven up your room decor. Simple and chic, this pure white trellis design is accented by a bright turquoise blue backdrop that will add a regal touch to your room decor. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Turquoise
- Color Code: 11569
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Geometric/Trellis
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 1 ft. 10 in. x 2 ft. 8 in.
- Country of Origin: Turkey
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- LIVABLISS Usonia USO-2300 Modern Area Rug (USO2300-9125)
- SAFAVIEH 6 Ft. x 9 Ft. Medium Rectangle- Traditional Classic Black And Gold Hand Tufted Rug (CL304A-6)
- United Weavers Of America Decorative Rugs