Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug
Mfr # 2050 11369 35C
Zoro # G603883212
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 11369 35C
- Zoro # G603883212
- UPC # 809014395917
- Country of Origin Unknown
- Category Decorative Rugs
Description
This whimsical rug will make a strong visual impact in your living space with its swirly design and contrasting colors. Contemporary colors of smoke grey, pure white, jet black and a pop of turquoise blue will create an ultra modish look in any room. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Turquoise
- Color Code: 11369
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Modern/Contemporary
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 2 ft. 7 in. x 4 ft. 2 in.
- Country of Origin: Turkey
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- ORIENTAL WEAVERS 2 x 12 ft. 6 in. Andorra Area Rug, Red and Purple (A7153A076365ST)
- SAFAVIEH 6 X 6 Ft. Nantucket Hand Tufted Round Area Rug, Teal (NAN603A-6R)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- United Weavers Of America Decorative Rugs