Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 11269 24 1 ft. 10 in. x 2 ft. 8 in. Bristol Lilium Turquoise Rectangle Accent Rug
Mfr # 2050 11269 24
Zoro # G303882973
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 11269 24
- Zoro # G303882973
- UPC # 809014395658
- Country of Origin Unknown
- Category Decorative Rugs
Description
Timeless design and classic colors embody this exquisite rug. Using hues of turquoise blue, onyx black and cool grey, this simple yet stunning fleur de lis design will be the perfect luxurious touch you need in your room decor.. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Turquoise
- Color Code: 11269
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Transitional/Border
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 1 ft. 10 in. x 2 ft. 8 in.
- Country of Origin: Turkey
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal, 30" x 60" BiFold, Charcoal (65457)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- United Weavers Of America Decorative Rugs