Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10982 912 7 ft. 10 in. x 10 ft. 6 in. Bristol Altamont Plum Rectangle Area Rug
Mfr # 2050 10982 912
Zoro # G203702241
product price: $767.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 10982 912
- Zoro # G203702241
- UPC # 809014395283
- Country of Origin Unknown
- Category Decorative Rugs
Description
Add this classic rug to your chic room decor for a timeless look. With a detailed ivory border with a simple trellis design on a plum purple backdrop, this exquisite rug will complete your fashion-forward style. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Plum
- Color Code: 10982
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Transitional/Border
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 7 ft. 10 in. x 10 ft. 6 in.
- Country of Origin: Turkey
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 in (6J584)
- CRES COR Pilot Light (0766094)
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- SAFAVIEH 6 x 9 ft. Ikat Hand Tufted Rectangle Area Rug, Aqua (IKT506J-6)
- SAFAVIEH 2 x 3 ft. Rag Rug Hand Woven Accent Area Rug, Black and Multi-Color (RAR129Q-2)
- United Weavers Of America Decorative Rugs