Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10545 88R 7 ft. 10 in. Bristol Fallon Green Round Rug
Mfr # 2050 10545 88R
Zoro # G203776785
product price: $320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 10545 88R
- Zoro # G203776785
- UPC # 809014377050
- Country of Origin Unknown
- Category Decorative Rugs
Description
This royally grand area rug is a timeless piece to add to your interior design. This classic rug is filled with shades of olive green, gold and beige. Using an intricate border design and a large medallion in the middle, this floor covering will be the highlight of your room decor. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Green
- Color Code: 10545
- Shape: Round
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Traditional/Oriental
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 7 ft. 10 in.
- Country of Origin: Turkey
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- SAFAVIEH 2 x 12 ft. Milan Shag Power Loomed 16 x 30 Runner Rug, Navy (SG180-7070-212)
- United Weavers Of America Decorative Rugs