Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10534 69 5 ft. 3 in. x 7 ft. 6 in. Bristol Fallon Burgundy Rectangle Area Rug
Mfr # 2050 10534 69
Zoro # G803740292
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Weavers Of America
- MFR # 2050 10534 69
- Zoro # G803740292
- UPC # 809014376985
- Country of Origin Unknown
- Category Decorative Rugs
Description
This royally grand rug is a timeless piece to add to your interior design. This classic rug is filled with shades of burgundy red, gold and beige. Using an intricate border design and a large medallion in the middle, this floor covering will be the highlight of your room decor. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Burgundy
- Color Code: 10534
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Traditional/Oriental
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 5 ft. 3 in. x 7 ft. 6 in.
- Country of Origin: Turkey
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - White Oak (01243009WK6)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- United Weavers Of America Decorative Rugs