Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10469 912 7 ft. 10 in. x 10 ft. 6 in. Bristol Caliente Turquoise Rectangle Area Rug
Mfr # 2050 10469 912
Zoro # G903702909
product price: $385.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 10469 912
- Zoro # G903702909
- UPC # 809014376824
- Country of Origin Unknown
- Category Decorative Rugs
Description
Use this ultra-chic southwestern rug to add a country touch into your living space. This rug utilizes bright and inviting colors of turquoise blue, cotton white, charcoal grey and jet black to create a country look with a modern twist. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Turquoise
- Color Code: 10469
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Southwestern/Transitional
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 7 ft. 10 in. x 10 ft. 6 in.
- Country of Origin: Turkey
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- WESTCLOX Clock Alarm Led White .6In (70044B)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- SAFAVIEH 5 x 8 ft. Natural Fiber Global Rectangle Rug, Orange & Natural Color (NF109P-5)
- SAFAVIEH 3 x 5 ft. Himalaya Rectangle Hand-Loomed Rug Black (HIM820Z-3)
- United Weavers Of America Decorative Rugs