Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10469 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Caliente Turquoise Rectangle Rug
Mfr # 2050 10469 35C
Zoro # G503883282
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 10469 35C
- Zoro # G503883282
- UPC # 809014376794
- Country of Origin Unknown
- Category Decorative Rugs
Description
Use this ultra-chic southwestern rug to add a country touch into your living space. This rug utilizes bright and inviting colors of turquoise blue, cotton white, charcoal grey and jet black to create a country look with a modern twist. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Turquoise
- Color Code: 10469
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Southwestern/Transitional
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 2 ft. 7 in. x 4 ft. 2 in.
- Country of Origin: Turkey
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Slate (Mainspread)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Rug Ivory & Blue (ALA487A-8)
- United Weavers Of America Decorative Rugs