Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10264 69 5 ft. 3 in. x 7 ft. 6 in. Bristol Cicero Navy Rectangle Area Rug
Mfr # 2050 10264 69
Zoro # G103702273
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 10264 69
- Zoro # G103702273
- UPC # 809014376329
- Country of Origin Unknown
- Category Decorative Rugs
Description
Add this fashionable and contemporary rug into your space for a modern look. This modish piece has geometric blocks with eye-catching colors of navy blue, pure white and smoke grey that will create the perfect atmosphere within your home decor. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Navy
- Color Code: 10264
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Geometric/Modern
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 5 ft. 3 in. x 7 ft. 6 in.
- Country of Origin: Turkey
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- LUXOR Grove Modular Wall Room Divider System - Black Frame - 70in X 48in - Wood Wall (MW-7048-WB)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- SAFAVIEH Cape Cod Runner Area Rug, Blue - 2 ft. - 3 in. x 10 ft. (CAP365A-210)
- ELK SIGNATURE Devan Handwoven Rug 16x16 (8905-334)
- United Weavers Of America Decorative Rugs