Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10182 24 1 ft. 10 in. x 2 ft. 8 in. Bristol Epsilon Plum Rectangle Accent Rug
Mfr # 2050 10182 24
Zoro # G803883074
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 2050 10182 24
- Zoro # G803883074
- UPC # 809014376114
- Country of Origin Unknown
- Category Decorative Rugs
Description
Incorporate this amazing rug into your home with its striking design and bold colors to enrich your room decor. The abstract geometric design is complemented with faded tones of plum purple, cool grey, and jet-black that will bring an ultra contemporary feel into your interior design. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Plum
- Color Code: 10182
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Modern/Abstract
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 1 ft. 10 in. x 2 ft. 8 in.
- Country of Origin: Turkey
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Black Area Rug (TE2586228)
- United Weavers Of America Decorative Rugs