Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 2050 10169 24 1 ft. 10 in. x 2 ft. 8 in. Bristol Epsilon Turquoise Rectangle Accent Rug
Mfr # 2050 10169 24
Zoro # G803883029
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Weavers Of America
- MFR # 2050 10169 24
- Zoro # G803883029
- UPC # 809014376053
- Country of Origin Unknown
- Category Decorative Rugs
Description
Incorporate this amazing rug into your home with its striking design and bold colors to enrich your room decor. The abstract geometric design is complemented with faded tones of turquoise blue, cool grey, and jet-black that will bring an ultra contemporary feel into your interior design. This machine-made rug has a hand carved design and is stain and fade resistant for your lifestyle needs.
Specifications- Collection: Bristol
- Color: Turquoise
- Color Code: 10169
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin, Polypropylene
- Style: Modern/Abstract
- Construction: Machine Made
- Pile Height: 1/2"
- Size: 1 ft. 10 in. x 2 ft. 8 in.
- Country of Origin: Turkey
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- MADISON PARK 6 Piece Bath Towel Set - Natural (MPS73-318)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- BAXTON STUDIO Shirley "Walnut" Medium Wood 2-Door Shoe Cabinet with Open Shelves (124-6602)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 7' 10 x 10' Blue (393BLUE8x10)
- DECORACION 8 x 10 ft. Kalene Oriental Rug Red (DE3022876)
- United Weavers Of America Decorative Rugs