Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 1840 20826 28E 2 ft. 7 in. x 7 ft. 2 in. Tranquility Zuelia Beige Rectangle Runner Rug
Mfr # 1840 20826 28E
Zoro # G503883107
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 1840 20826 28E
- Zoro # G503883107
- UPC # 809014450722
- Country of Origin Unknown
- Category Decorative Rugs
Description
Attain your dream modern room decor with this spectacular ultra-contemporary rug. With a marvelous abstract design and tones of beige and brown, this alluring rug will be the focal point in your modish interior decor. The stunning rug will enliven your living space. Competently machine woven in Turkey using durable microfiber polyester yarn with jute backing for stain and fade resistance.
Specifications- Collection: Tranquility
- Color: Beige
- Color Code: 20826
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Microfiber, Polyester
- Style: Contemporary
- Construction: Machine Made
- Pile Height: 1 1/4"
- Size: 2 ft. 7 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- MANITOWOC Motor (020003650)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- DECORACION 5 x 7 ft. Agatha Oriental Rug Beige (DE3568026)
- HOMESPICE DECOR Homespice Decor 594075 Harvest Hudson Jute Braided Rugs - Placemats - Oval (594075)
- United Weavers Of America Decorative Rugs