Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 1831 30863 58 5 ft. 3 in. x 7 ft. 2 in. Panama Jack Bohemian Antigua Aqua Rectangle Area Rug
Mfr # 1831 30863 58
Zoro # G303701632
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 1831 30863 58
- Zoro # G303701632
- UPC # 809014337399
- Country of Origin Unknown
- Category Decorative Rugs
Description
Add a vibrant piece into any room within your abode. Featuring dazzling colors of aqua blue, golden yellow, burgundy red and ivory white this bright area rug will most definitely liven up your decor. Along with a designer look and feel, this exquisite rug is meant for durability with a cotton backing and is stain-resistant for your lifestyle needs.
Specifications- Collection: Panama Jack Bohemian
- Color: Aqua
- Color Code: 30863
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Cotton
- Material: Olefin
- Style: Transitional/Oriental
- Construction: Machine Made
- Pile Height: 1/4"
- Size: 5 ft. 3 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- FLOWERS FIRST 2 x 8 ft. Runner Assorted Color Rug Padding (FL1868135)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- United Weavers Of America Decorative Rugs