Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 1815 30464 58 5 ft. 3 in. x 7 ft. 2 in. Bali Caymen Navy Rectangle Area Rug
Mfr # 1815 30464 58
Zoro # G603702414
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 1815 30464 58
- Zoro # G603702414
- UPC # 809014397300
- Country of Origin Unknown
- Category Decorative Rugs
Description
Aim for sophistication and refinement with this luxurious intricately designed rug. Ornate details and harmonious colors make this rug a masterpiece. Plush navy and turquoise blues enrich this transitional design that will add opulence to your room decor. Along with a designer look and feel, this machine-made rug is made for long lasting durability and stain resistance.
Specifications- Collection: Bali
- Color: Navy
- Color Code: 30464
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Border/Oriental
- Construction: Machine Made
- Pile Height: 3/8"
- Size: 5 ft. 3 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- TRUE Door Cord (984042)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- DECORACION 8 x 10 ft. Claudia Oriental Rug Blue (DE3034978)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-28)
- United Weavers Of America Decorative Rugs