Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 1815 30275 28E 2 ft. 7 in. x 7 ft. 2 in. Bali Komoto Multicolor Rectangle Runner Rug
Mfr # 1815 30275 28E
Zoro # G603740218
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 1815 30275 28E
- Zoro # G603740218
- UPC # 809014396730
- Country of Origin Unknown
- Category Decorative Rugs
Description
Provide a luxurious appeal to your interior design with this chic transitional rug. This gorgeous piece creates a beautiful colorful affect by using shades of deep blues, pink and turquoise blue with pops of golden yellow. The exquisite intricate detailing in this marvelous rug will create a stunning look in your room decor. Along with a designer look and feel, this machine-made rug is made for long lasting durability and stain resistance.
Specifications- Collection: Bali
- Color: Multicolor
- Color Code: 30275
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Oriental/Traditional
- Construction: Machine Made
- Pile Height: 3/8"
- Size: 2 ft. 7 in. x 7 ft. 2 in.
- Country of Origin: Turkey
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- United Weavers Of America Decorative Rugs