Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 1815 30115 88R 7 ft. 10 in. Bali Melaya Ivory Round Rug
Mfr # 1815 30115 88R
Zoro # G303776746
product price: $421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Weavers Of America
- MFR # 1815 30115 88R
- Zoro # G303776746
- UPC # 809014396471
- Country of Origin Unknown
- Category Decorative Rugs
Description
This royally grand rug is a timeless piece to add to your interior design. Bold ivory, white and titanium blue grey color tones are presented throughout this glamorous rug displaying the intricately detailed design. Along with a designer look and feel, this machine-made rug is made for long lasting durability and stain resistance.
Specifications- Collection: Bali
- Color: Ivory
- Color Code: 30115
- Shape: Round
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Olefin
- Style: Oriental/Traditional
- Construction: Machine Made
- Pile Height: 3/8"
- Size: 7 ft. 10 in.
- Country of Origin: Turkey
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- BLODGETT Lamp, 40W, 120V (4342)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- United Weavers Of America Decorative Rugs