Shop All Display Cases
United Visual Products
Wood Framed 4" Display Case, 48"x36", Ligh, UVMCS4836-LTOAK-RUBBER
Mfr # UVMCS4836-LTOAK-RUBBER
Zoro # G5118371
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVMCS4836
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVMCS4836-LTOAK-RUBBER
- Zoro # G5118371
- Country of Origin United States
- Category Display Cases
Details
Item | Wood Framed |
Family Code | UVMCS4836 |
Frame Color | Light Oak |
Board Color | Rubber |
Description
Wood Framed 4 In. Display Case,48 In.x36 In.,Ligh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- 80/20 Black 40S Uhmw Pads W/ Brake Hole (40-6591)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Ivory (QUS241IV)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS 3.5"W x 3.5"D x 3.5"H Riser Display, PK4 (515326)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- United Visual Products Display Cases