Shop All Display Cases
United Visual Products
Wood Framed 4" Display Case, 36"x36", Waln, UVMCS3636-WALNUT-APRICOT
Mfr # UVMCS3636-WALNUT-APRICOT
Zoro # G9685040
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVMCS3636
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVMCS3636-WALNUT-APRICOT
- Zoro # G9685040
- Country of Origin United States
- Category Display Cases
Details
Item | Wood Framed |
Family Code | UVMCS3636 |
Frame Color | Walnut |
Board Color | Apricot |
Description
Wood Framed 4 In. Display Case,36 In.x36 In.,Waln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- HILLMAN Hillman Group 852682 Display Singl Pegboard Hook; 0.148 x 6 in. - Pack of 50 (852682)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- United Visual Products Display Cases