Shop All Display Cases
United Visual Products
Wood Framed 4" Display Case, 24"x24", Waln, UVMCS2424-WALNUT-DBURGU
Mfr # UVMCS2424-WALNUT-DBURGU
Zoro # G9706250
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVMCS2424
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVMCS2424-WALNUT-DBURGU
- Zoro # G9706250
- Country of Origin United States
- Category Display Cases
Details
Item | Wood Framed |
Family Code | UVMCS2424 |
Frame Color | Walnut |
Board Color | Deep Burgundy |
Description
Wood Framed 4 In. Display Case,24 In.x24 In.,Waln
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOBA-BNT Halifax Cabinet for Closet - Office 5 Drawers White (SA143744)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- NATIONAL HARDWARE Shelf Standard White 6Ft (N229-526)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- ECONOCO Floor Standing Folding Easel (BH80SC)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-WHT)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLK-2PK)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- United Visual Products Display Cases